Pressure Switch, Electromechanical, 10A, 120/240VAC, 250VDC, 1000PSI

Item #: 75331

Cat #: 9012GCW2

UPC: 785901024873

Sign In or Register to view pricing and more.
Pressure Switch, Electromechanical, 10 Amp, 120/240 Volt AC, 250 Volt DC, 1000 PSI, 20 - 1000 PSI Range, 59 - 200 PSI Differential, NEMA 4/4X/13, 2-Pole Double Throw

Overview

Pressure Switch, Electromechanical, 10 Amp, 120/240 Volt AC, 250 Volt DC, 1000 PSI, 20 - 1000 PSI Range, 59 - 200 PSI Differential, NEMA 4/4X/13, 2-Pole Double Throw
Also known as: 785901024873, 9012GCW2

Specifications

Volts DC: 250
Amps: 10
Type: Pressure Switch, Electromechanical
Volts AC: 120, 240
Mounting: Conduit
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X, NEMA 13
Range: 59 - 200 PSI, 20 - 1000 PSI
Volts DC: 250
Type: Pressure Switch, Electromechanical
Mounting: Conduit
IP/NEMA Rating: NEMA 4X, NEMA 13
Amps: 10
Volts AC: 120, 240
Standards: California Proposition 65
Range: 59 - 200 PSI, 20 - 1000 PSI

Customer Reviews

No reviews for this product
(0)