Sensor, Photoelectric, Retro-Reflective, 12-24VDC

Item #: 75328

Cat #: 42KB-U2LNSN-A2

UPC: 662468477123

Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Photoelectric, Retro-Reflective, 12 -24 Volt DC, 30 mA, 0.003 - 2 meter, Sensing Distance, Visible Red 660 nm, Light Source

Overview

Sensor, Photoelectric, Retro-Reflective, 12 -24 Volt DC, 30 mA, 0.003 - 2 meter, Sensing Distance, Visible Red 660 nm, Light Source
Also known as: 662468477123, 42KB-U2LNSN-A2

Specifications

Type: Retro-Reflective, Sensor, Photoelectric
Size: 18 mm
Range: 0.003 mm, 2 m
Amps: 0.030
Volts DC: 12/24
Type: Retro-Reflective, Sensor, Photoelectric
Range: 0.003 mm, 2 m
Volts DC: 12/24
Size: 18 mm
Amps: 0.030

Customer Reviews

No reviews for this product
(0)