Lamp Module, Integrated LED, Green, 120VAC, with Metal Latch

Item #: 75321

Cat #: 800F-MN5G

UPC: 662468119665

Sign In or Register to view pricing and more.
Documents & Guides
Lamp Module, Integrated LED, Green, 120 Volt AC, Metal Latch

Overview

Lamp Module, Integrated LED, Green, 120 Volt AC, Metal Latch
Allen-Bradley® Bulletin 800F push buttons offer optimal durability and performance. Catalog item 800F-MN5G from Rockwell Automation® is an 800F push-button integrated LED. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468119665, 800F-MN5G

Specifications

Color: Green
Size: 22.5 mm
Volts AC: 120
Type: LED, Lamp Module
Family / Style: 800F
Color: Green
Volts AC: 120
Family / Style: 800F
Size: 22.5 mm
Type: LED, Lamp Module

Customer Reviews

No reviews for this product
(0)