Multi-Standard Hook-Up Wire, Blue

Item #: 753190

Cat #: 4180502

UPC: 447734164804

Sign In or Register to view pricing and more.
Documents & Guides
Multi-Standard Hook-Up Wire, H05V-K, 20 AWG, Blue

Overview

Multi-Standard Hook-Up Wire, H05V-K, 20 AWG, Blue
This LAPP ÖLFLEX® Multi-standard  Hook-Up Wire H05V-K was designed to meet North American and European market requirements. It passes H05V-K, UL AWM, UL MTW, CSA TEW & CE.
Also known as: 447734164804, 4180502

Specifications

Color: Blue
Material: Copper
Volts AC: 600
Stranding: Stranded
Color: Blue
Volts AC: 600
Material: Copper
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)