SlimSurface LED Downlight, 7", 14.2W, 120V, 2700K

Item #: 753185

Cat #: S7R827K10

UPC: 662057988726

Sign In or Register to view pricing and more.
Documents & Guides
SlimSurface LED Downlight, 14.2 Watt, 120 Volt, Lumens: 1000, CRI: 80, Color Temperature: 2700K, Diameter: 7 inch, Color: White

Overview

SlimSurface LED Downlight, 14.2 Watt, 120 Volt, Lumens: 1000, CRI: 80, Color Temperature: 2700K, Diameter: 7 inch, Color: White
Also known as: 662057988726, S7R827K10

Specifications

Lumens: 1000
Diameter: 7 in
Volts AC: 120
Mounting: Surface
Color: White
Color Temperature: 2700 (Warm White)
Wattage: 14.200
Light Technology: LED
Lumens: 1000
Volts AC: 120
Color: White
Wattage: 14.200
Diameter: 7 in
Mounting: Surface
Color Temperature: 2700 (Warm White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)