Control Station, 2 Button, Red/Green, START/STOP, Type 4/13, 1NO/NC

Item #: 75312

Cat #: 800T-2TA

UPC: 662073118787

Sign In or Register to view pricing and more.
Documents & Guides
Control Station, 30 mm, 2 Button, Red Extended Head, Green Flush Head, START/STOP Legend, Die Cast Aluminum, Type 4/13, 1 Normally Open, Normally Closed, Each Button

Overview

Control Station, 30 mm, 2 Button, Red Extended Head, Green Flush Head, START/STOP Legend, Die Cast Aluminum, Type 4/13, 1 Normally Open, Normally Closed, Each Button
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-2TA from Rockwell Automation® is a "start / stop" 30 mm push button station with two buttons. And it is type 4/13. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073118787, 800T-2TA

Specifications

Material: Die Cast Aluminum
Color: Red/Green
Amps: 10
Size: 30 mm
Mounting: Surface
Family / Style: 800T
Volts AC: 600
Type: Control Station, 2 Push Button
IP/NEMA Rating: NEMA 13, NEMA 4
Material: Die Cast Aluminum
Amps: 10
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 13, NEMA 4
Color: Red/Green
Size: 30 mm
Family / Style: 800T
Type: Control Station, 2 Push Button

Customer Reviews

No reviews for this product
(0)