LED High Bay, Wet Location, 5000K, 18000L, 195W, 120-277V

Item #: 753071

Cat #: PLED218L5KASUNNAWL5MSI62L0VWL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED High Bay, Wet Location, 5000K, 18000 Lumen, 195 Watt, Auto Sensing 120-277 Volt, Universal Mounting (Ceiling & Pendant), On/Off/Dimming, No Photocell Occupancy Sensor, White

Overview

LED High Bay, Wet Location, 5000K, 18000 Lumen, 195 Watt, Auto Sensing 120-277 Volt, Universal Mounting (Ceiling & Pendant), On/Off/Dimming, No Photocell Occupancy Sensor, White
Also known as: PLED218L5KASUNNAWL5MSI62L0VWL

Specifications

Color Temperature: 5000 (Bright White)
Mounting: Universal
Lumens: 18000
Wattage: 195
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Lumens: 18000
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Universal
Wattage: 195
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)