800F Integrated LED, Standard, White, 120 V AC/DC, Metal Latch

Item #: 75307

Cat #: 800F-MN5W

UPC: 662468119689

Documents & Guides
AB 800F-MN5W STANDARD 800F 22 MM
Sign In or Register to view pricing and more.

No associated products found.

Overview

AB 800F-MN5W STANDARD 800F 22 MM
Allen-Bradley® Bulletin 800F push buttons offer optimal durability and performance. Catalog item 800F-MN5W from Rockwell Automation® is an 800F push-button integrated LED. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468119689, 800F-MN5W

Specifications

Family / Style: 800F
Type: 22mm Lamp Blocks
Family / Style: 800F
Type: 22mm Lamp Blocks

Customer Reviews

No reviews for this product
(0)