Sensor, Photoelectric, 12-24 VDC, 2m Range, NPN/PNP Output, LED

Item #: 75282

Cat #: 42BC-B1LBAN-T4

UPC: 662468476386

Documents & Guides
Sensor, Photoelectric, Slim Housing, 12 - 24 Volt DC, 2 meter Sensing Range, NPN/PNP Output, 100 mA, LED
Sign In or Register to view pricing and more.

No associated products found.

Overview

Sensor, Photoelectric, Slim Housing, 12 - 24 Volt DC, 2 meter Sensing Range, NPN/PNP Output, 100 mA, LED
Also known as: 662468476386, 42BC-B1LBAN-T4

Specifications

Type: Sensor, Background Suppression
Amps: 0.100
Volts DC: 12/24
Range: 0 - 2 m
Type: Sensor, Background Suppression
Volts DC: 12/24
Amps: 0.100
Range: 0 - 2 m

Customer Reviews

No reviews for this product
(0)