Pilot Light, Metal, Clear Lens, Operator Only, 22.5mm

Item #: 75277

Cat #: 800FM-P7

UPC: 662073825661

Documents & Guides
Pilot Light, 22.5 mm, Metal, Clear Lens, Operator Only
Sign In or Register to view pricing and more.
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

Pilot Light, 22.5 mm, Metal, Clear Lens, Operator Only
In addition to boasting superior designs and unbeatable performance, Allen-Bradley® Bulletin 800FM push buttons are constructed of durable, tough die cast zinc alloy and finished with chromate plating. Catalog item 800FM-P7 from Rockwell Automation® is an 800FM push-button pilot light. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073825661, 800FM-P7

Specifications

Color: Clear
Size: 22.5 mm
Family / Style: 800F
Type: Pilot Light
Color: Clear
Family / Style: 800F
Size: 22.5 mm
Type: Pilot Light

Customer Reviews

No reviews for this product
(0)