MTR/BKR ENCLOSURE, UG 200A 7 PT

Item #: 752637

Cat #: U2M2R7

UPC: 782051570854

Sign In or Register to view pricing and more.
Documents & Guides
MTR/BKR ENCLOSURE, UG 200A 7 PT

Overview

MTR/BKR ENCLOSURE, UG 200A 7 PT
Also known as: 782051570854, U2M2R7

Specifications

Amps: 200
Phase: 3
Volts AC: 120, 240, 208
Mounting: Surface
Jaws: 7
IP/NEMA Rating: NEMA 3R
Amps: 200
Volts AC: 120, 240, 208
Jaws: 7
Phase: 3
Mounting: Surface
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)