Wireway, Feed-Through, Type 12, Hinged-Cover, 4" x 4" x 120", Steel, Gray

Item #: 7526

Cat #: F44W120

UPC: 783510142506

Sign In or Register to view pricing and more.
Documents & Guides
Wireway 90° Flush Tee, Size/Dims: 4.00x4.00, Material/Finish: Steel/Gray. For use with Type 1 Hinged & Screw Cover Wireway .

Overview

Wireway 90° Flush Tee, Size/Dims: 4.00x4.00, Material/Finish: Steel/Gray. For use with Type 1 Hinged & Screw Cover Wireway .
With a variety of fittings and brackets, the traditional-design nVent HOFFMAN HOFF44W120 wireway is suitable for a broad range of industrial applications.
Also known as: 783510142506, F44W120

Specifications

Length: 120 in
IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
Length: 120 in
Color: Gray
Height: 4 in
IP/NEMA Rating: IP54, NEMA 12
Width: 4 in
Material: Steel

Customer Reviews

No reviews for this product
(0)