LED High Bay, 57500 Lumen, 520 Watt, 5000K, 480V

Item #: 752488
Cat #: H6UGNC94NSNNG
UPC: 056020923911
Sign In or Register to view pricing and more.
Documents & Guides
Vigilant LED High Bay, , 57500 Lumen, 520 Watt, 5000K, 480 Volt, Clear Tempered Glass Lens, Narrow Optical Pattern

Overview

Vigilant LED High Bay, , 57500 Lumen, 520 Watt, 5000K, 480 Volt, Clear Tempered Glass Lens, Narrow Optical Pattern
Dialight (LSE: DIA.L) is leading the energy efficient LED lighting revolution around the world for industrial and hazardous areas. For more than 40 years, it has been committed to the development of LED lighting solutions that enable organizations to vastly reduce energy use and maintenance needs, improve safety, ease of disposal and reduce CO2 emissions.
Also known as: 056020923911, H6UGNC94NSNNG

Specifications

Type: Terminal, Double-Face
Material: Copper
Allowable Gauge Range: 12 - 10
Type: Terminal, Double-Face
Allowable Gauge Range: 12 - 10
Material: Copper

Customer Reviews

No reviews for this product
(0)