1-Light Pendant, 100W, A19, 120V, Chrome Finish

Item #: 752404

Cat #: 6513401-05

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
One Light Pendant, 100 Watt, A19, Medium Base, 120 Volt, Chrome Finish, Etched/White Inside Glass, Safety Listed for Dry Location

Overview

One Light Pendant, 100 Watt, A19, Medium Base, 120 Volt, Chrome Finish, Etched/White Inside Glass, Safety Listed for Dry Location
Also known as: 6513401-05

Specifications

Base: Medium Screw (E26)
Color: Chrome
Wattage: 100
Type: Pendant
Volts AC: 120
Material: Steel
Diameter: 16 in
Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Diameter: 16 in
Color: Chrome
Type: Pendant
Material: Steel

Customer Reviews

No reviews for this product
(0)