CAT5e 350-MHz Snagless Patch Cable, Unshielded, CM PVC, Black, 5-ft

Item #: 752386

Cat #: EVNSL87-0005

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
CAT5e 350-MHz Snagless Stranded Ethernet Patch Cable - Unshielded (UTP), CM PVC (RJ45 M/M), Black, 5-ft

Overview

CAT5e 350-MHz Snagless Stranded Ethernet Patch Cable - Unshielded (UTP), CM PVC (RJ45 M/M), Black, 5-ft
Black Box GigaBase Premium CAT5e patch cables are constructed to exceed ANSI/TIA industry standards, ensuring optimal performance in bandwidth-intensive Fast Ethernet applications and guaranteeing the transmission of your voice, data, audio/video and/or PoE signals. Tested to 350-MHz and 1-Gbps performance, these cables exceed the 100-MHz CAT5e spec, greatly reducing impedance, structural return loss, and near-end crosstalk. A robust four-pair 24-AWG construction features 50-micron gold-plated contacts for superior conductivity.
Also known as: EVNSL87-0005

Specifications

Length: 5 ft
Color: Black
Shielding: Unshielded
Length: 5 ft
Shielding: Unshielded
Color: Black

Customer Reviews

No reviews for this product
(0)