Lamp Module, LED, 24V AC/DC, Integrated Green, Latch Mount

Item #: 75232

Cat #: 800F-BN3G

UPC: 662468119177

Sign In or Register to view pricing and more.
Documents & Guides
Lamp Module, Integrated, Green LED, 24 Volt AC/DC, Latch Mount

Overview

Lamp Module, Integrated, Green LED, 24 Volt AC/DC, Latch Mount
Allen-Bradley® Bulletin 800F push buttons offer optimal durability and performance. Catalog item 800F-BN3G from Rockwell Automation® is an 800F push-button accessory. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468119177, 800F-BN3G

Specifications

Volts DC: 24
Color: Green
Type: LED, Lamp Module
Family / Style: 800F
Material: Plastic
Volts AC: 24
Volts DC: 24
Type: LED, Lamp Module
Material: Plastic
Color: Green
Family / Style: 800F
Volts AC: 24

Customer Reviews

No reviews for this product
(0)