Drive, 380 - 480VAC, 1.5kW, 2HP, 4.2A, 3P, A Frame, No Filter

Item #: 75231

Cat #: 22F-D4P2N103

UPC: 820919785184

Documents & Guides
Drive, PowerFlex 4M, 480 Volt AC, 3-Phase, 4.2 Amps, 1.5 kW, 2 Horse Power, Frame Size A, IP20 (Open), LED Display, Fixed Digital Keypad, No CE Compliant Filter, No Brake Drive
Sign In or Register to view pricing and more.

No associated products found.

Overview

Drive, PowerFlex 4M, 480 Volt AC, 3-Phase, 4.2 Amps, 1.5 kW, 2 Horse Power, Frame Size A, IP20 (Open), LED Display, Fixed Digital Keypad, No CE Compliant Filter, No Brake Drive
Our PowerFlex® 4M AC Drives are the smallest and most cost-effective members of the PowerFlex family of drives. Feed-through wiring and easy programming provide the flexibility to handle a broad range of applications.
Also known as: 820919785184, 22F-D4P2N103

Specifications

Phase: 3
Horsepower: 2
Type: Variable Frequency Drive
IP/NEMA Rating: IP20
Amps: 8.700
Wattage: 1.500 kW
Phase: 3
Type: Variable Frequency Drive
Amps: 8.700
Horsepower: 2
IP/NEMA Rating: IP20
Wattage: 1.500 kW

Customer Reviews

No reviews for this product
(0)