4" 14W Gimball Light Engine

Item #: 752214

Cat #: ELG406935WH

UPC: 080083693672

Sign In or Register to view pricing and more.
4 Inch Gimball Light Engine, Line Voltage: 120V, 14 Watt, Color Temperature: 3500K, Dimmable, For use with: H457 LED Housings *Gen 2 Only*

Overview

4 Inch Gimball Light Engine, Line Voltage: 120V, 14 Watt, Color Temperature: 3500K, Dimmable, For use with: H457 LED Housings *Gen 2 Only*
Also known as: 080083693672, ELG406935WH

Specifications

Volts AC: 120
Wattage: 14
Diameter: 4 in
Color Temperature: 3500 (Neutral White)
Length: 6.500 in
Light Technology: LED
Dimmable: Yes
Volts AC: 120
Diameter: 4 in
Length: 6.500 in
Dimmable: Yes
Wattage: 14
Color Temperature: 3500 (Neutral White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)