4" LED Light Module, 35K

Item #: 752185

Cat #: EL406935

UPC: 080083693597

Sign In or Register to view pricing and more.
4 Inch LED Light Engine, 3500K, for Halo H457 LED Housings - GEN2

Overview

4 Inch LED Light Engine, 3500K, for Halo H457 LED Housings - GEN2
The Halo H4 LED is a family of 4” aperture recessed downlights with H457 series housings designed for use with Halo EL406 Series LED Light Engines and compatible TL4 and TLS4 Series LED trims. Halo H4 LED housings have integral LED drivers that offer dimming as a standard feature. Halo H4 LED is a three part system: EL406 Light Engines, with TL4/ TLS4 trims and H457 housings. H4 LED 2nd Generation features 90 CRI color rendering index and offers a superior optical design that yields productive beam lumens, good cutoff and low glare.
Also known as: 080083693597, EL406935

Specifications

Diameter: 4 in
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Diameter: 4 in
Light Technology: LED
Color Temperature: 3500 (Neutral White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)