This product has been discontinued.
17W PAR38 LED Lamp, 30K
Item #: 752162
Cat #: LED17PAR38/PRO/930/NFL25/P3
UPC: 046135784644
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 17 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1050, CRI: 94, Color Temperature: 3000K, Beam Angle: Narrow Flood 25 Degree, Standard Case Qty: 6 Sylvania Part # 78464
Overview
LED Lamp, Dimmable, 17 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1050, CRI: 94, Color Temperature: 3000K, Beam Angle: Narrow Flood 25 Degree, Standard Case Qty: 6 Sylvania Part # 78464
Also known as: 046135784644, LED17PAR38/PRO/930/NFL25/P3
Specifications
Color Temperature: | 3000 (Warm White) |
Color Rendering Index (CRI): | 94 |
Base: | Medium Screw (E26) |
Lumens: | 1050 |
Volts AC: | 120 |
Wattage: | 17 |
Shape: | PAR38 (Sealed Beam) |
Light Technology: | LED |
Dimmable: | Yes |
Angle: | 25° |
Color Temperature: | 3000 (Warm White) |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Shape: | PAR38 (Sealed Beam) |
Dimmable: | Yes |
Color Rendering Index (CRI): | 94 |
Lumens: | 1050 |
Wattage: | 17 |
Light Technology: | LED |
Angle: | 25° |
Customer Reviews
No reviews for this product
(0)