This product has been discontinued.
13W PAR30L LED Lamp, 30K
Item #: 752158
Cat #: LED13PAR30LN/PRO/930/FL40/P3
UPC: 046135790140
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 13 Watt, 120 Volt, Bulb: PAR30L (Sealed Beam Long), Base: Medium Screw (E26), Lumens: 850, CRI: 94, Color Temperature: 3000K, Beam Angle: Flood 40 Degree, Standard Case Qty: 6
Overview
LED Lamp, Dimmable, 13 Watt, 120 Volt, Bulb: PAR30L (Sealed Beam Long), Base: Medium Screw (E26), Lumens: 850, CRI: 94, Color Temperature: 3000K, Beam Angle: Flood 40 Degree, Standard Case Qty: 6
Also known as: 046135790140, LED13PAR30LN/PRO/930/FL40/P3
Specifications
Color Temperature: | 3000 (Warm White) |
Color Rendering Index (CRI): | 94 |
Lumens: | 850 |
Base: | Medium Screw (E26) |
Wattage: | 13 |
Shape: | PAR30L (Sealed Beam Long) |
Volts AC: | 120 |
Light Technology: | LED |
Dimmable: | Yes |
Angle: | 40° |
Color Temperature: | 3000 (Warm White) |
Lumens: | 850 |
Wattage: | 13 |
Volts AC: | 120 |
Dimmable: | Yes |
Color Rendering Index (CRI): | 94 |
Base: | Medium Screw (E26) |
Shape: | PAR30L (Sealed Beam Long) |
Light Technology: | LED |
Angle: | 40° |
Customer Reviews
No reviews for this product
(0)