Pressure Switch, Type 1 Enclosure, 70 - 150 PSI, Adjustable Range

Item #: 75207

Cat #: 9013FHG12J52

UPC: 78590103564

Sign In or Register to view pricing and more.
Pressure Switch, Type 1 Enclosure, Nitrile Diaphragm, 70 - 150 PSI, Adjustable Operating Range, 30 PSI, Fixed Differential, 150 PSI Maximum Pressure, 575 Volt AC, 2-Pole Single Throw, 1/4 Inch NPSF Internal Flange Fitting

Overview

Pressure Switch, Type 1 Enclosure, Nitrile Diaphragm, 70 - 150 PSI, Adjustable Operating Range, 30 PSI, Fixed Differential, 150 PSI Maximum Pressure, 575 Volt AC, 2-Pole Single Throw, 1/4 Inch NPSF Internal Flange Fitting
Also known as: 78590103564, 9013FHG12J52

Specifications

Range: 150 PSI, 30 PSI, 70 - 150 PSI
Poles: 2
Type: Pressure Switch, Air Only, DPST
IP/NEMA Rating: NEMA 1
Volts AC: 575
Standards: California Proposition 65
Range: 150 PSI, 30 PSI, 70 - 150 PSI
Type: Pressure Switch, Air Only, DPST
Volts AC: 575
Poles: 2
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)