2" Impact Slotted Shockwave 3/16" Power Bit

Item #: 751983

Cat #: 48-32-4919

UPC: 045242302567

Sign In or Register to view pricing and more.
Documents & Guides
Power Bit, Impact Slotted, Shockwave, Length: 2"

Overview

Power Bit, Impact Slotted, Shockwave, Length: 2"
Shockwave™ Impact Driver Bits are engineered to be the Most Durable, Best Fitting driver bits on the market. The Wear Guard Tip™ delivers increased wear resistance which protects the fit over the life of the bit. The Shockzone™ is optimized for  for each tip type and length of driver bit to absorb peak torque and prevent breaking. The Custom Alloy76™ has a customized steel and heat treatment per tip type to extend the life of the driver bits, providing up to 50X life vs. competitive impact driver bits. Shockwave™ driver bits are built to deliver extreme durability for the most demanding applications.
Also known as: 045242302567, 48-32-4919

Specifications

Length: 2 in
Diameter: 3/16 in
Type: Power Bit, Slotted
Length: 2 in
Type: Power Bit, Slotted
Diameter: 3/16 in

Customer Reviews

No reviews for this product
(0)