3" PVC 90° Elbow, 36" Radius, DB-60, Gray

Item #: 751955

Cat #: PF9FL

UPC: 034481049593

Sign In or Register to view pricing and more.
Documents & Guides
3 Inch PVC 90 Degree Sweep Elbow, 36 Inch Radius, Type DB-60, Gray

Overview

3 Inch PVC 90 Degree Sweep Elbow, 36 Inch Radius, Type DB-60, Gray
Also known as: 034481049593, PF9FL

Specifications

Diameter: 3 in
Color: Gray
Material: PVC
Angle: 90°
Sweep Radius: 36 in
Type: DB-60
Diameter: 3 in
Material: PVC
Sweep Radius: 36 in
Color: Gray
Angle: 90°
Type: DB-60

Customer Reviews

No reviews for this product
(0)