This product has been discontinued.
9.5W BR30 LED Lamp, 22-27K
Item #: 751934
Cat #: 9.5BR30/F90-2200-2700-DIM-6/1
UPC: 046677452247
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 9.5 Watt, 120 Volt, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 730, CRI: 83, Color Temperature: 2700-2200, Beam Angle: 90°, Rated Average Life: 25,000 Hrs. Energy Star Rated.
Overview
LED Lamp, Dimmable, 9.5 Watt, 120 Volt, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 730, CRI: 83, Color Temperature: 2700-2200, Beam Angle: 90°, Rated Average Life: 25,000 Hrs. Energy Star Rated.
Also known as: 046677452247, 9.5BR30/F90-2200-2700-DIM-6/1
Specifications
Base: | Medium Screw (E26) |
Shape: | BR30 (Bulged Reflector) |
Volts AC: | 120 |
Color Temperature: | 2200 (Warm White), 2700 (Warm White) |
Color Rendering Index (CRI): | 83 |
Lumens: | 730 |
Light Technology: | LED |
Dimmable: | Yes |
Angle: | 90° |
Wattage: | 9.500 |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Color Rendering Index (CRI): | 83 |
Light Technology: | LED |
Angle: | 90° |
Shape: | BR30 (Bulged Reflector) |
Color Temperature: | 2200 (Warm White), 2700 (Warm White) |
Lumens: | 730 |
Dimmable: | Yes |
Wattage: | 9.500 |
Customer Reviews
No reviews for this product
(0)