XFMR DRY 1PH 37.5KVA 240X480V-120/240V

Item #: 75192

Cat #: EE37S3H

UPC: 785901559016

Square D,XFMR DRY 1PH 37.5KVA 240X480V-120/240V,1 phase,120/240VAC,150 Degrees C,220 ¦C,240 x 480VAC,37.5 kVA,Energy Efficient Transformer,Floor - Ceiling or Wall with mounting brackets Wall WMB363364 - Ceiling CMB363,NEMA 2,aluminium
Sign In or Register to view pricing and more.

No associated products found.

Overview

Square D,XFMR DRY 1PH 37.5KVA 240X480V-120/240V,1 phase,120/240VAC,150 Degrees C,220 ¦C,240 x 480VAC,37.5 kVA,Energy Efficient Transformer,Floor - Ceiling or Wall with mounting brackets Wall WMB363364 - Ceiling CMB363,NEMA 2,aluminium
Also known as: 785901559016, EE37S3H

Specifications

Type: Dry Type Transformer
Standards: California Proposition 65
Primary Voltage: 240/480
Volt Amps: 37.500kVA
Type: Dry Type Transformer
Primary Voltage: 240/480
Standards: California Proposition 65
Volt Amps: 37.500kVA

Customer Reviews

No reviews for this product
(0)