Combination Starter, 9A, 120VAC Coil, 1.6-2.5A Range, 1NO Contact

Item #: 75186

Cat #: 190E-AND2-CB25X

UPC: 611320307498

Sign In or Register to view pricing and more.
Documents & Guides
Combination Starter, 9 Amp, 120 Volt AC Coil, 1 Normally Open Auxiliary Contact, Side Mount on Contactor, 1.6 - 2.5 Amp, Breaker Range

Overview

Combination Starter, 9 Amp, 120 Volt AC Coil, 1 Normally Open Auxiliary Contact, Side Mount on Contactor, 1.6 - 2.5 Amp, Breaker Range
190E Eco Starter / 190S MCS Compact Starter, 100-C09, Common Open Type, 1 N.O. 0 N.C., 140M-C2E (C-Frame), High Break, No Auxiliary Contacts, 1.6 - 2.5 A, 110V 50Hz / 120V 60Hz
Also known as: 611320307498, 190E-AND2-CB25X

Specifications

Poles: 3
Mounting: Surface
Type: Motor Controller, Combination Type
Amps: 9
Amps Range: 1.600 - 2.500
Poles: 3
Type: Motor Controller, Combination Type
Amps Range: 1.600 - 2.500
Mounting: Surface
Amps: 9

Customer Reviews

No reviews for this product
(0)