Conduit Body, Type: LL, Spec 5, Size: 1", Malleable Iron/HDG

Item #: 751846

Cat #: LL-100G

UPC: 78312606271

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type: LL, Spec 5, Size: 1 Inch, Material: Malleable Iron/Hot Dipped Galvanized

Overview

Conduit Body, Type: LL, Spec 5, Size: 1 Inch, Material: Malleable Iron/Hot Dipped Galvanized
O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 78312606271, LL-100G

Specifications

Material: Malleable Iron
Diameter: 1 in
Material: Malleable Iron
Diameter: 1 in

Customer Reviews

No reviews for this product
(0)