INTEGRATED LED 24V AC-DC RED

Item #: 751803

Cat #: P9PLNVDR

UPC: 017018970041

Sign In or Register to view pricing and more.
Documents & Guides
IEC Pilot Devices. P9 Pushbuttons. NVDR INTEGRATED LED 24V AC-DC RED

Overview

IEC Pilot Devices. P9 Pushbuttons. NVDR INTEGRATED LED 24V AC-DC RED
Also known as: 017018970041, P9PLNVDR

Specifications

Type: Pilot Device, Power Supply, LED
Color: Red
Volts DC: 24
Size: 22.5 mm
Volts AC: 24
Type: Pilot Device, Power Supply, LED
Volts DC: 24
Volts AC: 24
Color: Red
Size: 22.5 mm

Customer Reviews

No reviews for this product
(0)