Starter, Miniature Eco, 2.5 - 4.0A, 120VAC, C Frame

Item #: 75179

Cat #: 190E-AND2-CB40X

UPC: 611320307504

Sign In or Register to view pricing and more.
Documents & Guides
Starter, Miniature Eco, Direct On-Line, 2.5 - 4.0 Amp,120 Volt AC Coil

Overview

Starter, Miniature Eco, Direct On-Line, 2.5 - 4.0 Amp,120 Volt AC Coil
Also known as: 611320307504, 190E-AND2-CB40X

Specifications

Volts AC Control: 120
Poles: 3
Type: Starter, Motor Controller
Mounting: DIN Rail
Amps Range: 2.500 - 4
Volts AC Control: 120
Type: Starter, Motor Controller
Amps Range: 2.500 - 4
Poles: 3
Mounting: DIN Rail

Customer Reviews

No reviews for this product
(0)