Transformer, Dry Type, 1KVA, 120 x 240 - 120/240, 1PH

Item #: 75178

Cat #: 1S6F

UPC: 785901014416

Transformer, Dry Type, Fortress, 1 KVA, 120 x 240 Volt Primary - 120/240 Volt Secondary AC, 1-Phase, NEMA 3R, Commercial, Encapsulated
Sign In or Register to view pricing and more.

No associated products found.

Overview

Transformer, Dry Type, Fortress, 1 KVA, 120 x 240 Volt Primary - 120/240 Volt Secondary AC, 1-Phase, NEMA 3R, Commercial, Encapsulated
Also known as: 785901014416, 1S6F

Specifications

Volts AC: 120, 240
Phase: 1
Type: Dry Type Transformer
Volt Amps: 1kVA
Primary Voltage: 120/240
Volts AC: 120, 240
Type: Dry Type Transformer
Primary Voltage: 120/240
Phase: 1
Volt Amps: 1kVA

Customer Reviews

No reviews for this product
(0)