Manual Starter, internal operating lever kit, for enclosed starters

Item #: 75177

Cat #: 9998IL1

UPC: 785901117438

Documents & Guides
Manual Starter, internal operating lever kit, for enclosed starters
Sign In or Register to view pricing and more.

No associated products found.

Overview

Manual Starter, internal operating lever kit, for enclosed starters
2510 manual devices are designed for manual On Off control for small motors. These manual starters can be installed into a variety of enclosures. This replacement internal operating lever kit is for the NEMA 4 and 4X and NEMA 7&9 enclosures.
Also known as: 785901117438, 9998IL1

Specifications

Mounting: Direct
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 4, NEMA 7, NEMA 9
Mounting: Direct
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 4, NEMA 7, NEMA 9
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)