Starter, Miniature Eco, 4.0 - 6.3A, 120VAC, C Frame

Item #: 75172

Cat #: 190E-AND2-CB63X

UPC: 611320307511

Sign In or Register to view pricing and more.
Starter, Miniature Eco, Direct On-Line, 4.0 - 6.3 Amp, 120 Volt AC Coil, C Frame

Overview

Starter, Miniature Eco, Direct On-Line, 4.0 - 6.3 Amp, 120 Volt AC Coil, C Frame
An economy combination starter is a two-component starter with a motor protection circuit breaker and contactor. Allen-Bradley® catalog item 190E-AND2-CB63X from Rockwell Automation® is a 4. 0-6. 3 A, 110 V 50 Hz / 120 V 60 Hz economy combination starter with circuit breaker. It is high break and has one normally open auxiliary contact. The circuit breaker has no auxiliary contacts. XGK Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 611320307511, 190E-AND2-CB63X

Specifications

Volts AC Control: 120
Poles: 3
Type: Starter, Motor Controller
Mounting: DIN Rail
Amps Range: 4 - 6.300
Volts AC Control: 120
Type: Starter, Motor Controller
Amps Range: 4 - 6.300
Poles: 3
Mounting: DIN Rail

Customer Reviews

No reviews for this product
(0)