This product has been discontinued.
This product may not be available in all locations.
![Combination Starter, 12A, 110/120VAC Coil, 6.3-10A Range, 1NO Contact Combination Starter, 12A, 110/120VAC Coil, 6.3-10A Range, 1NO Contact](https://rexel-cdn.com/products/image.jpg?i=F24F3D39-BBB5-4124-B681-03523C95C2FD&f=420)
Combination Starter, 12A, 110/120VAC Coil, 6.3-10A Range, 1NO Contact
Item #: 75167
Cat #: 190E-BND2-CC10X
UPC: 611320307528
Sign In or Register to view pricing and more.
Documents & Guides
Combination Starter, 12 Amp, 110/120 Volt AC Coil, 1 Normally Open Auxiliary Contact, Side Mount on Contactor, 6.3 - 10 Amp, Breaker Range
Overview
Combination Starter, 12 Amp, 110/120 Volt AC Coil, 1 Normally Open Auxiliary Contact, Side Mount on Contactor, 6.3 - 10 Amp, Breaker Range
190E Eco Starter / 190S MCS Compact Starter, 100-C12, Common Open Type, 1 N.O. 0 N.C., 140M-C2E (C-Frame), High Break, No Auxiliary Contacts, 6.3 - 10 A, 110V 50Hz / 120V 60Hz
Also known as: 611320307528, 190E-BND2-CC10X
Specifications
Type: | Combination, Motor Controller |
Volts AC Control: | 110/120 |
Poles: | 3 |
Mounting: | DIN Rail |
Amps: | 12 |
Volts AC: | 600 |
Amps Range: | 6.300 - 10 |
Type: | Combination, Motor Controller |
Poles: | 3 |
Amps: | 12 |
Amps Range: | 6.300 - 10 |
Volts AC Control: | 110/120 |
Mounting: | DIN Rail |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)