This product may not be available in all locations.
1
more
PRESSURE SWITCH 575VAC 1HP F +OPTIONS
Item #: 75165
Cat #: 9013FSG2J21
UPC: 78590107721
Sign In or Register to view pricing and more.
Documents & Guides
Square D,PRESSURE SWITCH 575VAC 1HP F +OPTIONS,-,0.25 inch NPSF internal conforming to UL 508,10 to 45 PSIG,15...30 psi,20...65 psi,30...50 psi,65 psi (5...45 psi),220 PSIG,DPST,General Purpose (Indoor),NEMA 1,Pressure Switch,Pumptrol,Screw Clamp,UL listed, CSA,control electrically driven water pumps,fresh water (-22...257 ¦F)
Overview
Square D,PRESSURE SWITCH 575VAC 1HP F +OPTIONS,-,0.25 inch NPSF internal conforming to UL 508,10 to 45 PSIG,15...30 psi,20...65 psi,30...50 psi,65 psi (5...45 psi),220 PSIG,DPST,General Purpose (Indoor),NEMA 1,Pressure Switch,Pumptrol,Screw Clamp,UL listed, CSA,control electrically driven water pumps,fresh water (-22...257 ¦F)
water pump switch, 9013FSG, adjustable differential, 30 to 50 psi, 1 HP
Also known as: 78590107721, 9013FSG2J21
Specifications
Poles: | 2 |
Type: | Pressure Switch, Water, DPST, Electromechanical |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 575 |
Standards: | California Proposition 65 |
Range: | 30 - 50 PSI, 15 - 30 PSI, 10 - 45 PSI, 20 - 65 PSI, 5 - 45 PSI |
Poles: | 2 |
IP/NEMA Rating: | NEMA 1 |
Standards: | California Proposition 65 |
Type: | Pressure Switch, Water, DPST, Electromechanical |
Volts AC: | 575 |
Range: | 30 - 50 PSI, 15 - 30 PSI, 10 - 45 PSI, 20 - 65 PSI, 5 - 45 PSI |
Customer Reviews
No reviews for this product
(0)