Lamp, LED, Bayonet, 24V AC/DC, Amber, 21mA

Item #: 75157

Cat #: 800T-N319A

UPC: 662073930761

Sign In or Register to view pricing and more.
Documents & Guides
Lamp, LED, Bayonet Base, 24 Volt AC/DC, Amber, 21 mA

Overview

Lamp, LED, Bayonet Base, 24 Volt AC/DC, Amber, 21 mA
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-N319A from Rockwell Automation® is an 800T accessory. It is a 24-24 V DC/24-24 V AC, amber lamp. It is a replacement part. It is LED. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073930761, 800T-N319A

Specifications

Color: Amber
Volts AC: 24
Family / Style: 800T
Light Technology: LED
Color: Amber
Family / Style: 800T
Volts AC: 24
Light Technology: LED

Customer Reviews

No reviews for this product
(0)