Pressure Switch, Water or Air, 575VAC, 110-125PSI, 300 Max PSI

Item #: 75152

Cat #: 9013GHG1S8J54

UPC: 785901461425

Sign In or Register to view pricing and more.
Documents & Guides
Pressure Switch, Water or Air, 575 Volt AC, 110 - 125 PSI, 300 Max PSI, 20 - 40 PSI Differential, 4-Pole

Overview

Pressure Switch, Water or Air, 575 Volt AC, 110 - 125 PSI, 300 Max PSI, 20 - 40 PSI Differential, 4-Pole
Also known as: 785901461425, 9013GHG1S8J54

Specifications

Type: Pressure Switch, Water/Air, Electromechanical
IP/NEMA Rating: NEMA 1
Poles: 4
Mounting: Conduit
Volts AC: 575
Standards: California Proposition 65
Range: 20 - 40 PSI, 300 PSI, 110 - 125 PSI
Type: Pressure Switch, Water/Air, Electromechanical
Poles: 4
Volts AC: 575
Range: 20 - 40 PSI, 300 PSI, 110 - 125 PSI
IP/NEMA Rating: NEMA 1
Mounting: Conduit
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)