Drive, 200 - 240VAC, 0.75kW, 1HP, 4.2A, 3P, A Frame, No Filter

Item #: 75144

Cat #: 22F-B4P2N103

UPC: 820919785085

Documents & Guides
Drive, PowerFlex 40, 200 - 240 Volt AC, 3-Phase, 0.75 kW, 1 Horse Power, 4.2 Amp, A Frame, No Filter, IP20 Open
Sign In or Register to view pricing and more.

No associated products found.

Overview

Drive, PowerFlex 40, 200 - 240 Volt AC, 3-Phase, 0.75 kW, 1 Horse Power, 4.2 Amp, A Frame, No Filter, IP20 Open
Also known as: 820919785085, 22F-B4P2N103

Specifications

Horsepower: 1
Phase: 3
Type: Variable Frequency Drive
IP/NEMA Rating: IP20
Amps: 4.200
Wattage: 0.750 kW
Horsepower: 1
Type: Variable Frequency Drive
Amps: 4.200
Phase: 3
IP/NEMA Rating: IP20
Wattage: 0.750 kW

Customer Reviews

No reviews for this product
(0)