Self Drilling Screw, 1/2"

Item #: 751437

Cat #: TEKW812BK

UPC: 781002814832

Sign In or Register to view pricing and more.
Documents & Guides
Self Drilling Screw, Phillips Wafer Head, Size: #8 x 1/2 Inch. Bit Size: #2. Zinc Plated Steel

Overview

Self Drilling Screw, Phillips Wafer Head, Size: #8 x 1/2 Inch. Bit Size: #2. Zinc Plated Steel
Self-Drilling Screws are manufactured from cold-heading steel and feature a #2 drill point. The unique tip design allows them to drill, tap, and fasten metal to metal objects in one operation, without the need to pre-drill. This creates the optimal drill performance and thread forming experience. The most common applications are used on metal to metal, but they can also be used in a wide variety of other applications. IFI-113 and ASTM C954 cover the material and performance requirements for steel self-drilling screws.
Also known as: 781002814832, TEKW812BK

Specifications

Screw Head: Wafer
Length: 1/2 in
Drive: Phillips
Material: Steel
Size: # 8
Screw Head: Wafer
Drive: Phillips
Size: # 8
Length: 1/2 in
Material: Steel

Customer Reviews

No reviews for this product
(0)