Push Button, Operator, Extended Head, Metal, Red, 22.5mm

Item #: 75142

Cat #: 800FM-E4

UPC: 662073568513

Documents & Guides
Push Button, Momentary Operator, Extended Head, Red, Metal, 22.5 mm, Non-Illuminated
Sign In or Register to view pricing and more.

No associated products found.

Overview

Push Button, Momentary Operator, Extended Head, Red, Metal, 22.5 mm, Non-Illuminated
In addition to boasting superior designs and unbeatable performance, Allen-Bradley® Bulletin 800FM push buttons are constructed of durable, tough die cast zinc alloy and finished with chromate plating. Catalog item 800FM-E4 from Rockwell Automation® is a red, 22 mm momentary push button. It is a blank extended push button with no power module. For full product details, please see the sections below. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073568513, 800FM-E4

Specifications

Color: Red
Amps: 10
Size: 22.5 mm
Family / Style: 800F
Type: Extended Head , Pushbutton
Color: Red
Size: 22.5 mm
Type: Extended Head , Pushbutton
Amps: 10
Family / Style: 800F

Customer Reviews

No reviews for this product
(0)