This product may not be available in all locations.

Reflector, Round, 76mm Diameter, with Mounting Hole, Plastic Back
Item #: 75139
Cat #: 92-39
UPC: 662072074770
Documents & Guides
Reflector, 76mm (3in) Round, Center Mount Hole, ABS Plastic Back
Sign In or Register to view pricing and more.
Overview
Reflector, 76mm (3in) Round, Center Mount Hole, ABS Plastic Back
Special reflectors or reflective tapes are used for retroreflective sensing. Unlike mirrors or other flat reflective surfaces, these reflective materials do not have to be aligned perfectly perpendicular to the sensor. Misalignment of a reflector or reflective tape of up to 15° will typically not significantly reduce the margin of a sensor.
Also known as: 662072074770, 92-39
Specifications
Type: | Round, Reflector |
Diameter: | 76 mm |
Type: | Round, Reflector |
Diameter: | 76 mm |
Customer Reviews
No reviews for this product
(0)