Drive, 200 - 240VAC, 1.5kW, 2HP, 8.0A, 3P, A Frame, No Filter

Item #: 75138

Cat #: 22F-B8P0N103

UPC: 820919785092

Documents & Guides
Drive, PowerFlex 40, 200 - 240 Volt AC, 3-Phase, 1.5 kW, 2 Horse Power, 8.0 Amp, A Frame, No Filter, IP20 Open
Sign In or Register to view pricing and more.

No associated products found.

Overview

Drive, PowerFlex 40, 200 - 240 Volt AC, 3-Phase, 1.5 kW, 2 Horse Power, 8.0 Amp, A Frame, No Filter, IP20 Open
Also known as: 820919785092, 22F-B8P0N103

Specifications

Phase: 3
Horsepower: 2
Type: Variable Frequency Drive
Amps: 8
IP/NEMA Rating: IP20
Wattage: 1.500 kW
Phase: 3
Type: Variable Frequency Drive
IP/NEMA Rating: IP20
Horsepower: 2
Amps: 8
Wattage: 1.500 kW

Customer Reviews

No reviews for this product
(0)