Drive, 200 - 240VAC, 2.2kW, 3.0HP, 12.0A, 3P, A Frame, No Filter

Item #: 75131

Cat #: 22F-B012N103

UPC: 820919785108

Sign In or Register to view pricing and more.
Documents & Guides
Drive, PowerFlex 4M, 200 - 240 Volt AC, 3-Phase, 2.2 kW, 3.0 Horse Power, 12 Amp, A Frame, No Filter, IP20 Open

Overview

Drive, PowerFlex 4M, 200 - 240 Volt AC, 3-Phase, 2.2 kW, 3.0 Horse Power, 12 Amp, A Frame, No Filter, IP20 Open
Also known as: 820919785108, 22F-B012N103

Specifications

Phase: 3
Horsepower: 3
Amps: 12
Type: Variable Frequency Drive
IP/NEMA Rating: IP20
Wattage: 2.200 kW
Phase: 3
Amps: 12
IP/NEMA Rating: IP20
Horsepower: 3
Type: Variable Frequency Drive
Wattage: 2.200 kW

Customer Reviews

No reviews for this product
(0)