Has Been Replaced By Eaton D3RF2B

Item #: 751282

Cat #: D3PF2AB

UPC: 782113720203

Sign In or Register to view pricing and more.
Documents & Guides
Has Been Replaced By Eaton D3RF2BGeneral Purpose Relay, 240V AC Coil, DPDT, Contact Rating: 16 Amp. Terminal Style: 8-Pin, Octal Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Test Button, Removable ID Tag, Flag Indicator, Finger-Grip Cover. Has Been Replaced By Eaton D3RF2B

Overview

Has Been Replaced By Eaton D3RF2BGeneral Purpose Relay, 240V AC Coil, DPDT, Contact Rating: 16 Amp. Terminal Style: 8-Pin, Octal Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Test Button, Removable ID Tag, Flag Indicator, Finger-Grip Cover. Has Been Replaced By Eaton D3RF2B
Also known as: 782113720203, D3PF2AB

Specifications

Type: General Purpose Relay, DPDT
Poles: 2
Volts AC Control: 240
Mounting: Socket
Base: 8-Pin
Amps: 16
Type: General Purpose Relay, DPDT
Volts AC Control: 240
Base: 8-Pin
Poles: 2
Mounting: Socket
Amps: 16

Customer Reviews

No reviews for this product
(0)