Control Tower Stack Light, Size: 50mm, 25cm Pole Mount, 24V AC/DC

Item #: 75125

Cat #: 855EE-B24Y3Y5Y4P1

UPC: 662074334759

Sign In or Register to view pricing and more.
Documents & Guides
Control Tower Stack Light With Single Circuit Piezo Sound Module, Size: 50mm, 25cm Pole Mount, Black Housing/Cap, 24 Volt AC/DC, Type: Steady LED, Color: Green/Amber/Red, 855E Series.

Overview

Control Tower Stack Light With Single Circuit Piezo Sound Module, Size: 50mm, 25cm Pole Mount, Black Housing/Cap, 24 Volt AC/DC, Type: Steady LED, Color: Green/Amber/Red, 855E Series.
Also known as: 662074334759, 855EE-B24Y3Y5Y4P1

Specifications

Mounting: Pole
Color: Amber, Red, Green
Volts DC: 24
Volts AC: 24
Type: Sound Module
Size: 50 mm
Mounting: Pole
Volts DC: 24
Type: Sound Module
Color: Amber, Red, Green
Volts AC: 24
Size: 50 mm

Customer Reviews

No reviews for this product
(0)