Drive, 200 - 240VAC, 3.7kW, 5.0HP, 17.5A, 3P, A Frame, No Filter

Item #: 75124

Cat #: 22F-B017N103

UPC: 820919785115

Documents & Guides
Drive, PowerFlex 4M, 200 - 240 Volt AC, 3-Phase, 3.7 kW, 5.0 Horse Power, 17.5 Amp, A Frame, No Filter, IP20 Open
Sign In or Register to view pricing and more.

No associated products found.

Overview

Drive, PowerFlex 4M, 200 - 240 Volt AC, 3-Phase, 3.7 kW, 5.0 Horse Power, 17.5 Amp, A Frame, No Filter, IP20 Open
Our PowerFlex® 4M AC Drives are the smallest and most cost-effective members of the PowerFlex family of drives. Feed-through wiring and easy programming provide the flexibility to handle a broad range of applications.
Also known as: 820919785115, 22F-B017N103

Specifications

Phase: 3
Horsepower: 5
Type: Variable Frequency Drive
IP/NEMA Rating: IP20
Amps: 17.500
Wattage: 3.700 kW
Phase: 3
Type: Variable Frequency Drive
Amps: 17.500
Horsepower: 5
IP/NEMA Rating: IP20
Wattage: 3.700 kW

Customer Reviews

No reviews for this product
(0)