Drive, 380 - 480VAC, 5.5kW, 7.5HP, 13.0A, 3P, A Frame, No Filter

Item #: 75110

Cat #: 22F-D013N104

UPC: 820919785214

Sign In or Register to view pricing and more.
Documents & Guides
Drive, PowerFlex 40, 380 - 480 Volt AC, 3-Phase, 5.5 kW, 7.5 Horse Power, 13.0 Amp, A Frame, No Filter, IP20 Open

Overview

Drive, PowerFlex 40, 380 - 480 Volt AC, 3-Phase, 5.5 kW, 7.5 Horse Power, 13.0 Amp, A Frame, No Filter, IP20 Open
Also known as: 820919785214, 22F-D013N104

Specifications

Phase: 3
Amps: 13
Type: Variable Frequency Drive
IP/NEMA Rating: IP20
Wattage: 5.500 kW
Horsepower: 7.500
Phase: 3
Type: Variable Frequency Drive
Wattage: 5.500 kW
Amps: 13
IP/NEMA Rating: IP20
Horsepower: 7.500

Customer Reviews

No reviews for this product
(0)