![LED Downlight LED Downlight](https://rexel-cdn.com/products/cllcr6625l30k12gu2.jpg?i=E4DD7981-EFD7-489E-8A0A-25CBF4FC327E&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
LED Module, 6", 120V, 9.5W, 625 Lumens, 3000K, 90CRI, GU24, White, Dimmable
Overview
LED Module, 6", 120V, 9.5W, 625 Lumens, 3000K, 90CRI, GU24, White, Dimmable
The CR6 LED downlight delivers up to 800 lumens of exceptional 90+ CRI light while achieving up to 67 lumens per watt. This breakthrough performance is achieved by combining the high efficacy and highquality light of Cree TrueWhite Technology. The CR6 is available in warm and cool color temperatures, and has a variety of trim options. It easily installs into most standard six-inch recessed IC or non-IC housings. Applications: New construction or upgrade for residential and commercial lighting
Also known as: CR6-625L-30K-12-GU24
Specifications
Light Technology: | LED |
Dimmable: | Yes |
Light Technology: | LED |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)