This product may not be available in all locations.
1
more
Pressure Switch, Water, 40-60PSI Operating , 15-30PSI Differential
Item #: 75106
Cat #: 9013FSG2J24
UPC: 78590155930
Sign In or Register to view pricing and more.
Documents & Guides
Pressure Switch, Water, 220 Max PSI, 40 - 60 PSI Operating , 15 - 30 PSI Differential, 575 Volt AC, Diaphragm Operator, 2-Pole
Overview
Pressure Switch, Water, 220 Max PSI, 40 - 60 PSI Operating , 15 - 30 PSI Differential, 575 Volt AC, Diaphragm Operator, 2-Pole
Also known as: 78590155930, 9013FSG2J24
Specifications
Poles: | 2 |
Type: | Adjustable, Pressure Switch, Water, DPST |
IP/NEMA Rating: | NEMA 1 |
Mounting: | Conduit |
Volts AC: | 600 |
Width: | 2.780 in |
Depth: | 3.760 in |
Standards: | California Proposition 65 |
Range: | 40 - 60 PSI, 15 - 30 PSI |
Height: | 2.800 in |
Poles: | 2 |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 600 |
Depth: | 3.760 in |
Range: | 40 - 60 PSI, 15 - 30 PSI |
Type: | Adjustable, Pressure Switch, Water, DPST |
Mounting: | Conduit |
Width: | 2.780 in |
Standards: | California Proposition 65 |
Height: | 2.800 in |
Customer Reviews
No reviews for this product
(0)