Insert Nutdriver, 5/16", 3-Pk

Item #: 751032

Cat #: 49-66-4513

UPC: 045242324354

Sign In or Register to view pricing and more.
Documents & Guides
Insert Nutdriver, Size: 5/16", Length: 1-1/2", Magnetic, 3-Pack

Overview

Insert Nutdriver, Size: 5/16", Length: 1-1/2", Magnetic, 3-Pack
Milwaukee® SHOCKWAVE™ Impact Duty™ insert magnetic nut drivers are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE™ Impact Duty™ magnetic nut drivers feature a powerful magnet allowing for a secure grip and unyielding bit engagement. The bits feature color-coded rings for quick and easy size identification and a chamfered edge to allow for fastening in tight spaces. Designed for use with Milwaukee® SHOCKWAVE™ magnetic bit tip holders 2.36 in., 3 in., 6 in., 12 in., 30° knuckle™ pivoting bit holder and all bit tip holders.
Also known as: 045242324354, 49-66-4513

Specifications

Type: Nut Driver, Magnetic Tip
Length: 1 1/2 in
Diameter: 5/16 in
Type: Nut Driver, Magnetic Tip
Diameter: 5/16 in
Length: 1 1/2 in

Customer Reviews

No reviews for this product
(0)